Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems DUA-PULL FEED TUBE, 28" 091061043

DUA-PULL FEED TUBE, 28" (Discontinued)

  • Mfr # 091061043
  • Zoro # G100701804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091061043
Zoro #
G100701804
UPC #
783585327570
Country of Origin
United States

Dimensions

Cable Dia. Range
0.25 in-0.65 in
Cable Size
Feed Tube for '033271037

Details

Type
Feed Tube
Application
Overhead Pulling
Series
Overhead Feed Tube
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
UPC
783585000000
Construction
Woven
Mounting Hardware Material
Non-Mounted
Standard
CSA Certified

Description

Hubbell Wiring Device Kellems, Pulling Grips, DUA-PULL FEED Tube, 28"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.