
DUA-PULL FEED TUBE, 67"
Mfr # 091061046
Zoro # G400701870
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Feed Tube
Cable Dia. Range
1.00 in-1.50 in
Application
Overhead Pulling
Standard
CSA Certified
Series
Overhead Feed Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
091061046
Zoro #
G400701870
UPC #
783585327600
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.50 in
Cable Size
Feed Tube for '033271040
Details
Type
Feed Tube
Application
Overhead Pulling
Standard
CSA Certified
Series
Overhead Feed Tube
UPC
783585000000
Mounting Hardware Material
Non-Mounted
Construction
Woven
Style
Closed Mesh, Double Weave
Brand
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Pulling Grips, DUA-PULL FEED Tube, 67"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.