
DUA-PULL FEED TUBE, 83"
Mfr # 091061047
Zoro # G000701850
product price: $585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Feed Tube
Cable Dia. Range
1.25 in-1.70 in
Style
Closed Mesh, Double Weave
Series
Overhead Feed Tube
Standard
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
091061047
Zoro #
G000701850
UPC #
783585327617
Country of Origin
United States
Dimensions
Cable Dia. Range
1.25 in-1.70 in
Cable Size
Feed Tube for '033271041
Details
Type
Feed Tube
Style
Closed Mesh, Double Weave
Series
Overhead Feed Tube
Standard
CSA Certified
Application
Overhead Pulling
Construction
Woven
Brand
Hubbell Wiring Device-Kellems
UPC
783585000000
Mounting Hardware Material
Non-Mounted
Description
Hubbell Wiring Device Kellems, Pulling Grips, DUA-PULL FEED Tube, 83"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.