Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground CR5252IGOW

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

  • Mfr # CR5252IGOW
  • Zoro # G000622667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5252IGOW
Zoro #
G000622667
UPC #
783585387130
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.33 in x 1.05 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Office White
Mount Type
Flush
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty Specification Grade
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Base Material
Reinforced PET
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Receptacle Style
Duplex
Product Type
Flush-receptacles
Mounting Strap Material
.050" (1.3) Brass
Power Contacts Material
.037" (.9) Phosphor Bronze
Rating
15A, 125V
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Standard
NEMA
Horsepower
0.5
Face Shape
Traditional
Top Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screw Material
Steel-Zinc Plated
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Dielectric Voltage
Withstands 2,000V minimum
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Poles and Wires
2 Pole, 3-Wire Grounding
Enhancement
Isolated Ground
Auto Ground Clip Material
Stainless Steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94 V2.
Receptacle Grade
Construction Series Specification Grade
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Device Color
Office White
Face Style
Finder Groove
Current Interrupting
Certified for current interrupting at full rated current
Connectivity
Back and Side Wired Screw Terminals
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Hubbell-PRO
Wattage
1875 W
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Horsepower - Maximum
0.5
Style
Finder Groove Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Office White, Single Pac k, Isolated Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.