This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL8300HGN

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # HBL8300HGN
  • Zoro # G500622495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8300HGN
Zoro #
G500622495
UPC #
783585148250
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Wire Size
#12 AWG to #10 AWG
Display Size
Slender/Compact
Dimensions
3.28 in x 1.33 in x 1.05 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Green
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Green
Type
Receptacle
Weight
0.25 lb
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired Screw Terminals
Maximum Horsepower
1
Dielectric Strength
Withstands 2,000V minimum
Carton Quantity
10
Nema Rating
5-20R
Amperage
20 A
UPC
783585000000
Series
Hospital Grade
Material
Thermoplastic
Style
Finder Groove Face
Number Of Wires
3-Wire
Terminal Screws
Brass
Current Interrupting
Certified for current interrupting at full rated current
Automatic Self-grounding Staple
Stainless steel
Mounting Screws
Zinc plated steel
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Clamping Plate
Nickel plated steel
Mounting Strap
.050 in. (1.3) Galvanized steel
Flammability
UL 94 V-0
Ground Contacts
.031 in. (.8) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Contacts
0.031" (0.8) Brass
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Green
Face
PBT
Base
PBT

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Green, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.