This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground CR5252IGBK

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

  • Mfr # CR5252IGBK
  • Zoro # G200622436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5252IGBK
Zoro #
G200622436
UPC #
783585387147
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Black
Mount Type
Flush
Standards
ANSI, CSA, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Hubbell-Pro Heavy Duty Specification Grade
Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Product Type
Flush-receptacles
Receptacle Grade
Construction Series Specification Grade
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Base Material
Reinforced PET
Face Style
Finder Groove
Device Color
Black
Receptacle Style
Duplex
Mounting Screw Material
Steel-Zinc Plated
Enhancement
Isolated Ground
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Face Shape
Traditional
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Horsepower
0.5
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Rating
15A, 125V
Auto Ground Clip Material
Stainless Steel
Top Material
Nylon
Power Contacts Material
.037" (.9) Phosphor Bronze
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Mounting Strap Material
.050" (1.3) Brass
Flammability
UL 94 V-2
Horsepower - Maximum
0.5
Style
Finder Groove Face
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Wattage
1875 W
Connectivity
Back and Side Wired Screw Terminals
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Hubbell-PRO
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Black, Single Pack, Isolated Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.