This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground CR5252IGGY

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

  • Mfr # CR5252IGGY
  • Zoro # G000622438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5252IGGY
Zoro #
G000622438
UPC #
783585387116
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Gray
Mount Type
Flush
Standards
ANSI, CSA, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Hubbell-Pro Heavy Duty Specification Grade
Material
Nylon
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Horsepower
0.5
Face Style
Finder Groove
Enhancement
Isolated Ground
Auto Ground Clip Material
Stainless Steel
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Rating
15A, 125V
Dielectric Voltage
Withstands 2,000V minimum
Base Material
Reinforced PET
Current Interrupting
Certified for current interrupting at full rated current
Standard
NEMA
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Power Contacts Material
.037" (.9) Phosphor Bronze
Top Material
Nylon
Mounting Screw Material
Steel-Zinc Plated
Flammability
UL 94 V2.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Mounting Strap Material
.050" (1.3) Brass
Receptacle Grade
Construction Series Specification Grade
Receptacle Style
Duplex
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Product Type
Flush-receptacles
Device Color
Gray
Poles and Wires
2 Pole, 3-Wire Grounding
Face Shape
Traditional
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Style
Finder Groove Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
1875 W
Series
Hubbell-PRO
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Gray, Single Pack, Isolated Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.