Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR5252IGI

  • Zoro # G800622485


product price: $14.04
/ea
Sold in multiples of 10 for $140.40

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5252IGI
Zoro #
G800622485
UPC #
783585387048
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.33 in x 1.05 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty Specification Grade
Face Style
Finder Groove
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Ivory
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Receptacle Style
Duplex
Mounting Screw Material
Steel-Zinc Plated
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Current Interrupting
Certified for current interrupting at full rated current
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Auto Ground Clip Material
Stainless Steel
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Top Material
Nylon
Enhancement
Isolated Ground
Rating
15A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Face Shape
Traditional
Dielectric Voltage
Withstands 2,000V minimum
Product Type
Flush-receptacles
Base Material
Reinforced PET
Power Contacts Material
.037" (.9) Phosphor Bronze
Horsepower
0.5
Flammability
UL 94 V-2
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Receptacle Grade
Construction Series Specification Grade
Mounting Strap Material
.050" (1.3) Brass
Standard
NEMA
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
0.5
Series
Hubbell-PRO
Number Of Wires
3-Wire
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Nema Rating
5-15R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
1875 W
Material - Mounting Hardware
Screw Mounting
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Ivory, Single Pack, Isolated Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products