Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground CR5352IGOW

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground (Discontinued)

  • Mfr # CR5352IGOW
  • Zoro # G500622570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5352IGOW
Zoro #
G500622570
UPC #
783585387239
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Office White
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty
Product Type
Flush-receptacles
Face Style
Finder Groove
Base Material
Reinforced PET
Flammability
UL 94 V2.
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts Material
.037" (.9) Phosphor Bronze
Top Material
Nylon
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screw Material
Steel-Zinc Plated
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Dielectric Voltage
Withstands 2,000V minimum
Standard
NEMA
Receptacle Grade
Construction Series Specification Grade
Receptacle Style
Duplex
Enhancement
Isolated Ground
Face Shape
Traditional
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Rating
20A, 125V
Device Color
Office White
Horsepower
1
Mounting Strap Material
.050" (1.3) Brass
Auto Ground Clip Material
Stainless Steel
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Nema Rating
5-20R
Connectivity
Back and Side Wired Screw Terminals
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Series
Hubbell-PRO

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Office White, Single Pac k, Isolated Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.