Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362GYSA

  • Zoro # G200622542


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5362GYSA
Zoro #
G200622542
UPC #
783585060255
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified to Specification C22.2 No. 42, UL Listed File E2186
Flange Type
Non-Flanged
Type
Duplex
Material
Composite
Indicator Type
LED and Audible Alarm
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Nema Rating
5-20R
Outlet
Straight Blade
Response Time
5
Carton Quantity
10
Application
Decorator Duplex with Light and Alarm
Amperage
20 A
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Mounting Screws
Frequency
60 Hz
Series
Specification Grade
Connectivity
Terminal Screws
Clamping Plate
.031" (.8) Brass
ANSI/IEEE
C62.41 (IEEE 587)
Certifications
UL Listed File E2186
Receptacle Grade
Standard
Receptacle Style
Duplex
LED
Red
CSA Certified
To Specification C22.2 No. 42
Grounding Screw
Steel (Green)
Auto Ground Clip
Stainless Steel
Device Top
Nylon
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Poles and Wires
2 Pole, 3 Wire
Device Base
Nylon
Mounting Screws
Steel, Zinc-Plated
Terminal Screws
#8-32 Brass
Power Contact
.031" (.8) Brass
Contact Design
Tandem Modified Bypass
Product Type
tvss-receptacles
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Mounting Screws
Indicator(s) Type
LED and Audible Alarm
Frequency Rating
60 Hz
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products