Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362OWSA

  • Zoro # G700622660


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL5362OWSA
Zoro #
G700622660
UPC #
783585060293
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
CSA C22.2 No. 42, UL Listed
Flange Type
Non-Flanged
Type
Duplex
Material
Composite
Color
Office White
Connectivity
Terminal Screws
Indicator Type
LED and Audible Alarm
Outlet
Straight Blade
Nema Rating
5-20R
Amperage
20 A
Brand
Hubbell Wiring Device-Kellems
Series
Specification Grade
Mounting Hardware Material
Mounting Screws
Application
Decorator Duplex with Light and Alarm
Response Time
5
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Frequency
60 Hz
Carton Quantity
10
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Device Base
Nylon
CSA Certified
To Specification C22.2 No. 42
LED
Red
Terminal Screws
#8-32 Brass
Clamping Plate
.031" (.8) Brass
Receptacle Style
Duplex
Mounting Screws
Steel, Zinc-Plated
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Product Type
tvss-receptacles
Device Top
Nylon
Grounding Screw
Steel (Green)
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Power Contact
.031" (.8) Brass
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Receptacle Grade
Standard
Poles and Wires
2 Pole, 3 Wire
ANSI/IEEE
C62.41 (IEEE 587)
Certifications
UL Listed File E2186
Contact Design
Tandem Modified Bypass
Auto Ground Clip
Stainless Steel
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Indicator(s) Type
LED and Audible Alarm
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, TVSS Duplex Receptacle with Light andAlarm, 20A 125V, 5-20R, Office White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products