This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL8262GYSA

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # HBL8262GYSA
  • Zoro # G200622504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8262GYSA
Zoro #
G200622504
UPC #
783585060354
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified to Specification C22.2 No. 42, Listed to UL Standards 498 Receptacles, UL Listed File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Type
Duplex
Material
Composite
Response Time
5
Nema Rating
5-15R
Series
Hospital Grade
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Mounting Screws
Connectivity
Terminal Screws
Carton Quantity
10
Indicator Type
LED and Audible Alarm
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Frequency
60 Hz
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Amperage
15 A
Outlet
Straight Blade
Application
Decorator Duplex with Light and Alarm
Product Type
duplex-receptacles
Poles and Wires
2 Pole, 3 Wire
Device Grade
Heavy Duty Spec Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
Indicator(s) Type
LED and Audible Alarm
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186
Performance
Electrical - Frequency - 60Hz Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs) Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)

Description

Hubbell Wiring Device Kellems, Hospital Grade Surge SuppressionReceptacle, Duplex, 15A 125V, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.