Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish

  • Mfr # SS84

  • Zoro # G3158228


product price:  $17.95
/ea

Key Features

Material
Stainless Steel
Finish
Brushed
Type
Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS84
Zoro #
G3158228
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Item
Duplex Opening Wall Plates
Number of Gangs
4
Material
Stainless Steel
Finish
Brushed
Type
Duplex
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Orientation
Vertical Mount
Material - Mounting Hardware
Screw Mounting
Construction
Stamped
Style
4-Duplex
Cutout
4) Duplex
Item Type
Screw Mount
Industry Standard(s)
UL Listed
Number of Gang(s)
4-Gang

Description

Wall Plate 4-Gang Duplex Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products