Zoro Homepage

Duplex Plate, Ivory, Steel, Plates

  • Mfr # HBL4747BBIV

  • Zoro # G2826004


product price: $21.39
/ea

Key Features

Fittings Sub-Category
Plates
Type
Cover Plates
Color
Ivory
For Use With
HBL4750
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4747BBIV
Zoro #
G2826004
UPC #
783585216157
Country of Origin
China

Dimensions

Height
4.75 in
Length
5.43 in
Length (Straight Wireway)
5.43 in
Height (In.)
4 3/4 in
Length (In.)
5 3/8 in
Overall Depth
3/16 in
Width (In.)
4 3/4 in
Depth
3/16 in

Details

Item
Duplex Plate
Fittings Sub-Category
Plates
Type
Cover Plates
Color
Ivory
For Use With
HBL4750
Material
Steel
Standards
CSA Certified, UL
Features
4000 Series
Series
4000
Number of Gangs
2
Material of Construction
Steel
Item Type
HBL4750 Series
Style
Duplex
Number of Gang(s)
2-Gang
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Duplex Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.