Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Brown

  • Mfr # PJ82

  • Zoro # G2481520


product price: $4.52
/ea

Key Features

Number of Gangs
2
Material
Plastic
Size
Mid Size
Finish
Satin
Tamper Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ82
Zoro #
G2481520
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Height
0.25 in
Length
4.94 in
Width
5.00 in
Plate Size
Midsize
Overall Depth
0.3 in
Overall Height
0.3 in
Overall Width
5 in
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Item
Duplex Receptacle Wall Plate
Number of Gangs
2
Color
Brown
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Duplex
UL 94 Flammability Rating
V-2
For Use With
Receptacle
Number of Outlet Openings
2
Material Type
Non-Metallic
Outlet Orientation
Vertical
Number of Switch Openings
0
Wall Plate Type
Duplex Outlet
Resistance Properties
Impact Resistant
Cutout
Duplex
UL File Number
UL 94 V2
Style
2-Duplex
Nema Color
Brown
Number of Gang(s)
2-Gang
Certification - cULus
Yes
Orientation
Vertical
Mounting Method
Screw
Application
For use with Receptacle

Description

The HUBBELL Duplex Receptacle Wall Plate is a 2-gang, midsize wall plate designed for use with duplex receptacles. Constructed from non-metallic plastic, it features a smooth satin finish and vertical orientation.


Key Features of the HUBBELL Duplex Receptacle Wall Plate:

  • Material: Non-metallic plastic

  • Number of Gangs: 2-gang configuration

  • Cutout Style: Duplex cutouts for two receptacles

  • Plate Size: Midsize (1/8 inch larger than standard)

  • Finish: Smooth satin surface for improved aesthetics

  • Mounting Method: Screw-mounted design

  • Orientation: Vertical outlet alignment

  • Standards & Certification: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.