Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Graphite

  • Mfr # P82GY

  • Zoro # G2480881


product price: $1.69
/ea

Key Features

Number of Gangs
2
Color
Graphite
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P82GY
Zoro #
G2480881
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Height
0.25 in
Length
4.63 in
Overall Depth
0.3 in
Plate Size
Standard
Overall Width
4.7 in
Overall Height
0.3 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Number of Gangs
2
Item
Duplex Receptacle Wall Plate
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Duplex
Number of Switch Openings
0
Material Type
Non-Metallic
Outlet Orientation
Vertical
For Use With
Receptacle
UL 94 Flammability Rating
V-2
Number of Outlet Openings
2
Wall Plate Type
Duplex Outlet
Resistance Properties
Impact Resistant
Number of Gang(s)
2-Gang
Cutout
Duplex
Certification - cULus
Yes
UL File Number
UL 94 V2
Nema Color
Gray
Mounting Method
Screw
Style
2-Duplex
Application
For use with Receptacle
Orientation
Vertical

Description

The HUBBELL Duplex Receptacle Wall Plate is a 2-gang, standard-size wall plate designed for use with duplex receptacles. Constructed from non-metallic plastic, it features a smooth satin finish and the dimensions are intended to cover standard box openings. The wall plate is impact resistant and can be used in retrofit or new installations where additional rigidity and clean appearance are required.


Key Features of the HUBBELL Duplex Receptacle Wall Plate:

  • Material: Non-metallic plastic construction offers impact resistance

  • Number of Gangs: 2-gang design accommodates two duplex outlets

  • Cutout Style: Duplex cutouts with vertical orientation

  • Finish: Smooth satin surface for improved aesthetics

  • Mounting Method: Screw-mounted installation on painted steel mounting type

  • Plate Size: Standard size, measuring 4.63 in x 4.69 in x 0.25 in

  • Covers Rough Openings: Slightly larger dimensions cover standard box openings

  • Certification/Standards: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.