Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Ivory

  • Mfr # PJ82I

  • Zoro # G2480726


product price: $4.52
/ea

Key Features

Number of Gangs
2
Material
Plastic
Size
Mid Size
Finish
Satin
Tamper Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJ82I
Zoro #
G2480726
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Width
5.00 in
Length
4.94 in
Height
0.25 in
Plate Size
Midsize
Overall Width
5 in
Overall Height
0.3 in
Overall Depth
0.3 in
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Item
Duplex Receptacle Wall Plate
Number of Gangs
2
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
Duplex
Standards
cULus Listed
UL 94 Flammability Rating
V-2
Material Type
Non-Metallic
Outlet Orientation
Vertical
Wall Plate Type
Duplex Outlet
For Use With
Receptacle
Number of Switch Openings
0
Resistance Properties
Impact Resistant
Number of Outlet Openings
2
Number of Gang(s)
2-Gang
Style
2-Duplex
UL File Number
UL 94 V2
Certification - cULus
Yes
Mounting Method
Screw
Nema Color
Ivory
Application
For use with Receptacle
Cutout
Duplex
Orientation
Vertical

Description

The HUBBELL Duplex Receptacle Wall Plate is a 2-gang, mid-size wall plate designed for use with duplex receptacles. Constructed from non-metallic plastic, it features a smooth satin finish and vertical orientation. The plate provides additional coverage to conceal rough box openings and fits over devices in retrofit or imperfect installations.


Key Features of the HUBBELL Duplex Receptacle Wall Plate:

  • Material: Non-metallic plastic construction

  • Size: Mid-size (4.94 in x 5.00 in x 0.25 in) for extra coverage around receptacles.

  • Cutout Style: accommodates duplex outlets with two outlet openings; no switch openings

  • Number of Gangs: Accommodates two devices side by side (2-gang).

  • Mounting Method: Secures using screws; mounting type is painted steel.

  • Finish: Smooth satin surface

  • Certain Standards Met: cULus listed; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.