Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Red

  • Mfr # P82R

  • Zoro # G2479971


product price: $1.69
/ea

Key Features

Number of Gangs
2
Color
Red
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P82R
Zoro #
G2479971
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Width
4.69 in
Height
0.25 in
Overall Width
4.7 in
Overall Depth
0.3 in
Plate Size
Standard
Overall Height
0.3 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Number of Gangs
2
Item
Duplex Receptacle Wall Plate
Color
Red
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
Duplex
Standards
cULus Listed
Outlet Orientation
Vertical
Number of Switch Openings
0
Resistance Properties
Impact Resistant
Wall Plate Type
Duplex Outlet
Material Type
Non-Metallic
For Use With
Receptacle
UL 94 Flammability Rating
V-2
Number of Outlet Openings
2
Mounting Method
Screw
Application
For use with Receptacle
Certification - cULus
Yes
Orientation
Vertical
Style
2-Duplex
Nema Color
Red
Number of Gang(s)
2-Gang
Cutout
Duplex
UL File Number
UL 94 V2

Description

The HUBBELL Duplex Receptacle Wall Plate is a 2-gang, non-metallic wall plate designed for use with duplex receptacles. Made from high-impact polycarbonate plastic, it features a smooth satin finish and covers the area surrounding standard electrical boxes. The plate is standard sized and mounts vertically using screws.


Key Features of the HUBBELL Duplex Receptacle Wall Plate:

  • Material: Non-metallic, impact-resistant polycarbonate plastic

  • Number of Gangs: 2-gang configuration for duplex outlets

  • Cutout Style: Duplex cutouts suitable for standard receptacles

  • Finish: Smooth satin surface for improved aesthetics and easy cleaning

  • Mounting Method: Screw-mounted installation

  • Flammability Rating: UL 94 V-2 rated material

  • Standards Compliance: cULus listed product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.