Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # AFR15TR

  • Zoro # G4571887


product price: $61.97
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFR15TR
Zoro #
G4571887
UPC #
783585426150
Country of Origin
China

Dimensions

Face Plate Height
2.6 in
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.8 in
Overall Depth
1.4 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, CSA Certified Tech Letter No. M-02A, NEMA WD-6, UL 498, UL Federal Specification WC-596, UL1699A E366570
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Power Indicator
No
HP
1/2 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Weather Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Material
Nylon
Sub-Category
Duplex Receptacles
NEMA Rating
1
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
No
Number of Gangs
1
Mounting Type
Flush
Special Features
Standard
Tamper Resistant
Yes
NEMA Configuration
5-15
Voltage
125VAC
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
Shrouded
No
Polarized
Yes
Market
Commercial
Horsepower Rating
1/2 hp
AFCI
Yes
NEMA Enclosure Rating
1
Surge Protection
No
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-30 Degrees F
GFCI
No
Connection Orientation
Straight
Housing Material
Nylon
Cover Type
No Cover
Grade
General Use
Self Testing
Yes
UL 94 Flammability Rating
V-2

Description

The HUBBELL 15A, 125V AC Flush Mount Duplex Receptacle is a commercial-grade outlet suitable for standard electrical connections. This receptacle features arc fault circuit interrupter (AFCI) technology, which disconnects power when an arc is detected.


Key Features of the HUBBELL 15A Duplex Receptacle:

  • AFCI: Provides arc fault circuit interruption functionality

  • Amperage/Voltage: Rated for 15 amps and 125V AC

  • NEMA Configuration: 5-15R duplex outlet with polarized design

  • Mounting Type: Flush mount installation with screw terminals; supports back and side wiring methods

  • Tamper Resistant: Tamper resistant construction

  • Material: Nylon housing for durability; rated from -30°F to 150°F operating temperature range

  • Standards Compliance: Meets CSA Certified C22.2 No.42, NEMA WD-6, UL498, UL Federal Specification WC-596, UL1699A E366570 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products