Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # AFR15TRI

  • Zoro # G4571896


product price: $61.97
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR15TRI
Zoro #
G4571896
UPC #
783585426112
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.8 in
Face Plate Width
1.7 in
Face Plate Height
2.6 in
Overall Depth
1.4 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, CSA Certified Tech Letter No. M-02A, NEMA WD-6, UL 498, UL Federal Specification WC-596, UL1699A E366570
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
NEMA Configuration
5-15
Tamper Resistant
Yes
Surge Suppression
No
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Application Environment
Commercial
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Material
Nylon
Special Features
Standard
HP
1/2 hp
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Rating
1
Wiring Method - Plugs and Receptacles
Back and Side
Market
Commercial
Shrouded
No
Surge Protection
No
Minimum Operating Temperature
-30 Degrees F
GFCI
No
AFCI
Yes
Polarized
Yes
Maximum Operating Temperature
150 Degrees F
Cover Type
No Cover
Self Testing
Yes
Horsepower Rating
1/2 hp
Housing Material
Nylon
UL 94 Flammability Rating
V-2
NEMA Enclosure Rating
1
Grade
General Use
Connection Orientation
Straight

Description

The HUBBELL Receptacle is a 15 amp, 125V AC flush mount duplex outlet suitable for commercial applications. This receptacle features arc fault circuit interrupter (AFCI) technology that is intended to disconnect power if certain arc conditions are detected. It is suitable for installation in areas where additional protection against electrical arcs may be specified.


Key Features of the HUBBELL 15A Duplex Receptacle:

  • AFCI: Arc Fault Circuit Interrupter (AFCI) technology detects certain types of electrical arcs.

  • Amperage/Voltage: Rated for 15 amps and 125V AC operation.

  • NEMA Configuration: Standard 5-15R duplex outlet with polarized design and grounding feature.

  • Tamper Resistant: Built-in tamper resistance feature helps prevent unwanted object insertion into the slots.

  • Mounting Type: Flush mount design with screw terminal connections; supports both back and side wiring methods.

  • Material: Constructed from nylon housing material rated for operating temperatures between -30°F and 150°F.

  • Standards Compliance: Certified to CSA C22.2 No.42, NEMA WD-6, UL498, UL Federal Specification WC-596, UL1699A E366570 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products