Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5262WSA

  • Zoro # G700622493


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL5262WSA
Zoro #
G700622493
UPC #
783585060194
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified to Specification C22.2 No. 42, UL Listed File E2186
Flange Type
Non-Flanged
Color
White
Type
Duplex
Material
Composite
Series
Specification Grade
Amperage
15 A
Nema Rating
5-15R
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Response Time
5
Indicator Type
LED and Audible Alarm
Carton Quantity
10
Application
Decorator Duplex with Light and Alarm
Outlet
Straight Blade
Mounting Hardware Material
Mounting Screws
Brand
Hubbell Wiring Device-Kellems
Frequency
60 Hz
Connectivity
Terminal Screws
Power Contact
.031" (.8) Brass
Certifications
UL Listed File E2186
Clamping Plate
.031" (.8) Brass
Receptacle Style
Duplex
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Auto Ground Clip
Stainless Steel
Poles and Wires
2 Pole, 3 Wire
Device Base
Nylon
Contact Design
Tandem Modified Bypass
ANSI/IEEE
C62.41 (IEEE 587)
Receptacle Grade
Standard
Grounding Screw
Steel (Green)
CSA Certified
To Specification C22.2 No. 42
Mounting Screws
Steel, Zinc-Plated
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
LED
Red
Product Type
tvss-receptacles
Terminal Screws
#8-32 Brass
Device Top
Nylon
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Indicator(s) Type
LED and Audible Alarm

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products