Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # DRUB15HCB5

  • Zoro # G000702123


product price:  $84.65
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUB15HCB5
Zoro #
G000702123
UPC #
783585108032
Country of Origin
United States

Dimensions

Height
2.54 in
Width
3.31 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
IP Rating
Not Rated
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
PVC (polyvinyl chloride)
Device Rating
15A, 125V
Certifications
UL Listed, CSA Certified
DIN Rail Utility Box Variety
Complete Unit with 5A Circuit Breaker
DRUB Mounting
Horizontal
Product Type
drub
Cable Entry
Terminals
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire Grounding
Industry Standard(s)
UL Listed
Construction
Molded and Fabricated
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
0.5
Number Of Outlets
1-Device
Material - Mounting Hardware
Horizontal Mount, DIN Rail Mount

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-Duplex Receptacle with 5A Circuit Breaker, Horizontal, 1)15A Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products