Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300GYLTRA

  • Zoro # G700622653


product price:  $30.71
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300GYLTRA
Zoro #
G700622653
UPC #
783585542270
Country of Origin
China

Dimensions

Width
1.57 in
Height
1.15 in
Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#12 AWG to #10 AWG
Length
3.28 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Receptacle
Connectivity
Back and Side Wired
Brand
Hubbell Wiring Device-Kellems
Application
Hubbell-Pro Heavy Duty Hospital Grade
Carton Quantity
10
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage
20 A
Material
Nylon
Style
Smooth Face
Nema Rating
5-20R
Indicator Type
Green LED
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
1
Series
Hubbell-Pro
Mounting Hardware Material
Screw Mounting
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting
Indicator(s) Type
Green LED
Horsepower - Maximum
1
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, Gray, 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products