Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300GYTRA

  • Zoro # G6158302


product price:  $25.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300GYTRA
Zoro #
G6158302
UPC #
783585197074
Country of Origin
Mexico

Dimensions

Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in
Minimum Wire Size
12 AWG
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Overall Depth
1.2 in
Width
1.57 in
Length
3.28 in
Height
1.15 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Weather Resistant
No
Voltage
125VAC
Ligature Resistant
Yes
HP
1 hp
Application Environment
Hospital Grade
Weather Resistant - Plugs and Receptacles
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Corrosion Resistant
No
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Surge Suppression
No
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Duplex
Power Indicator
No
Maximum Horsepower
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Nema Rating
5-20R
Series
Hubbell-Pro
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Application
Hubbell-Pro Heavy Duty Hospital Grade
Style
Smooth Face
Type
Receptacle
Wattage
2500 W
Carton Quantity
10
Mounting Hardware Material
Screw Mounting
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired
AFCI
No
Grade
Hospital Grade Fed. Spec.
Includes Mounting Hardware
Yes
Surge Protection
No
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Contact Material
Brass
GFCI
No
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Polarized
Yes
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Shrouded
No
Cover Type
No Cover
Power Contacts
Brass
Mounting Strap
Galvalized steel
Current Interrupting
Certified for current interrupting at full rated current
Automatic Self-grounding Staple
Stainless steel
Clamping Plate
Plated steel
Face
Nylon
Mounting Screws
Zinc plated steel
Base
PBT
Flammability
UL 94V-2
Device Color
Gray
Ground Contacts
Brass
Terminal Accommodation
#12-10 AWG stranded or solid copper wire only.
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

The HUBBELL - 20A Duplex Receptacle 125VAC 5-20R GY is a traditional duplex electrical outlet rated as hospital grade and suitable for use in demanding environments. It features a tamper-resistant; integrated shutters help prevent unintended access to the contacts. It supports both back and side wiring methods, accommodating #12 to #10 AWG stranded or solid copper wire. Its construction includes a high impact resistant nylon face with an area for circuit identification marking, as well as a galvanized steel mounting strap.


Key Features of the HUBBELL - 20A Duplex Receptacle:

  • Tamper Resistant: Integrated shutters help prevent unintended access to the contacts.

  • Amperage/Voltage Rating: Rated for 20 A at 125 VAC; suitable for circuits requiring these specifications.

  • Wiring Options: Supports both back and side wired connections using screw terminals; accommodates #12–#10 AWG copper wire.

  • Material Construction: Nylon face and housing constructed with nylon face and housing; brass power and ground contacts

  • Mounting Type: Flush mount installation with included zinc plated steel screws and galvanized steel strap.

  • Certification & Standards: Certified to CSA C22.2 No.42, Federal Specification W-C-596, NEMA WD-6, UL Listed to UL498.

  • Dielectric Strength & Flammability: Withstands minimum dielectric voltage of 2,000V; flammability rated UL94 V-2.

  • Operating Temperature Range: Rated for operation within a temperature range of -40°C to +75°C (without impact).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products