Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300TRA

  • Zoro # G800622652


product price: $24.64
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300TRA
Zoro #
G800622652
UPC #
783585542362
Country of Origin
United States

Dimensions

Width
1.57 in
Height
1.15 in
Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#12 AWG to #10 AWG
Length
3.28 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
Brown
Material
Nylon
Type
Receptacle
Series
Hubbell-Pro
Connectivity
Back and Side Wired
Number Of Wires
3-Wire
Carton Quantity
10
Nema Rating
5-20R
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Hubbell-Pro Heavy Duty Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
1
Style
Smooth Face
Mounting Hardware Material
Screw Mounting
Brand
Hubbell Wiring Device-Kellems
Amperage
20 A
Wattage
2500 W
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products