Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # DRUB20AC

  • Zoro # G100702030


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUB20AC
Zoro #
G100702030
UPC #
783585108155
Country of Origin
United States

Dimensions

Height
2.54 in
Length
5.62 in
Width
3.31 in
Display Size
Standard Sized Product
Dimensions
5.62 in x 3.31 in x 2.54 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Gray
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Application
Unit Pre-Wired with Duplex Receptacles
Certifications
UL Listed, CSA Certified
Device Color
Gray
DIN Rail Utility Box Variety
Complete Unit with Aux Contacts
DRUB Mounting
Vertical
Product Type
Drub
Device Rating
20A, 125V
Construction
Molded and Fabricated
Knockouts
None
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Vertical Mount, DIN Rail Mount
Horsepower - Maximum
1
Cable Entry
Terminals
Industry Standard(s)
UL Listed
Nema Rating
5-20R
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-Duplex Receptacle with Aux Contact, DIN Rail Box, 20A Duplex, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.