Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 5362STR

  • Zoro # G510105445


product price: $10.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362STR
Zoro #
G510105445
UPC #
783585727646
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.4 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
For Environment
Dry
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
UL 94 Flammability Rating
V-2
Grade
Federal Specification
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Connection Orientation
Straight
For Location
Indoor
Contact Material
Copper Alloy
Housing Material
Thermoplastic
Number of Outlets
2
Shrouded
No
AFCI
No
GFCI
No
Surge Protection
No
Polarized
Yes
NEMA Enclosure Rating
1
Cover Type
No Cover
Hub Type
Feed Through

Description

The HUBBELL Duplex Straight Blade Receptacle is a 20A, 125V AC rated for use in indoor, dry locations. It features a screwless EdgeConnectTM termination system with tool-free wire connection via insertion and plunger. This duplex receptacle supports back wiring with push-in connection type and accommodates wire sizes from 10 AWG to 14 AWG.


Key Features of the HUBBELL Duplex Straight Blade Receptacle:

  • Termination System: Screwless EdgeConnectTM design supports installation without tools

  • Wire Connection Type: Push-in, back-wired method

  • Circuit Tab: Split circuit tab

  • Contact Material: Copper alloy contacts with triple and double wipe design

  • Tamper Resistant: Tamper resistant construction

  • NEMA Configuration: 5-20R duplex outlet; grounded; polarized; single phase; two poles, three wires

  • Housing Material/Color: Thermoplastic housing in red color

  • Mounting & Hardware: Surface mount style with included mounting hardware (1 gang)

  • Standards & Ratings: CSA Certified, UL Listed (UL 498), NEMA WD-6 compliant, Federal Specification grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products