Duplex Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5662R

  • Zoro # G600701526


product price:  $15.66
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5662R
Zoro #
G600701526
UPC #
783585555843
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application
Hubbell-Pro Heavy Duty
Nema Rating
6-15R
Wattage
3750 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Series
Hubbell-PRO
Horsepower - Maximum
1.5

Description

Hubbell Wiring Devices, Straight Blade, Duplex Receptacle, Hubbell-PRO,Finder Groove Face, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products