Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, Ivory

  • Mfr # P138I

  • Zoro # G2481566


product price: $3.78
/ea

Key Features

Number of Gangs
2
Color
Ivory
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138I
Zoro #
G2481566
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
4.69 in
Overall Width
4.7 in
Plate Size
Standard
Overall Height
0.3 in
Overall Depth
0.3 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Item
Duplex/Blank Wall Plate
Number of Gangs
2
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Mounting Type
Painted Steel
Type
Duplex, Blank Box Mount
For Use With
Receptacle
Resistance Properties
Impact Resistant
Outlet Orientation
Vertical
Wall Plate Type
Combination
Number of Switch Openings
0
UL 94 Flammability Rating
V-2
Material Type
Non-Metallic
Number of Outlet Openings
1
Combination Type
Blank/Duplex Outlet
Number of Gang(s)
2-Gang
Application
For use with Receptacle
Certification - cULus
Yes
Nema Color
Ivory
Orientation
Vertical
UL File Number
UL 94 V2
Cutout
Duplex, Blank Box Mount
Style
1 Duplex, 1 Blank Box Mount
Mounting Method
Screw

Description

The HUBBELL Duplex/Blank Wall Plate is a 2-gang, combination wall plate designed for use with receptacles. Constructed from non-metallic polycarbonate, it features one duplex outlet opening and one blank section, providing coverage for both active and unused electrical box spaces. The plate has a smooth satin finish and standard size dimensions to help conceal rough box openings.
Key Features of the HUBBELL Duplex/Blank Wall Plate:
  • Material: Non-metallic polycarbonate constructed from non-metallic polycarbonate.

  • Combination Type: Includes one duplex outlet cutout and one blank section to cover one duplex outlet and one unused electrical box space.

  • Number of Gangs: 2-gang configuration accommodates two device positions.

  • Mounting Method: Secures using screws; suitable for vertical orientation over receptacles.

  • Finish: Smooth satin surface allows for easy cleaning and blends with surrounding surfaces.

  • Plate Size: Standard size (4.63 in x 4.69 in x 0.25 in) provides extra coverage to hide irregularities around box openings.

  • Standards: cULus listed; UL 94 V-2 flammability rating indicates tested material performance under specific conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.