
Dust Tight Grip, Straight, 3/4 in NPT, Aluminum Body, Steel Grip
Mfr # 073031203A
Zoro # G100490234
product price: $26.65
/eaKey Features
Gender
Male
Thread Size
3/4 in NPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
073031203A
Zoro #
G100490234
UPC #
783585550169
Country of Origin
China
Dimensions
Thread Size
3/4 in NPT
Cable Diameter
0.54 in - 0.73 in
Details
Item
Dust Tight Grip
Gender
Male
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Steel
Application
Light Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
For Insulated Cables
Construction
Woven
Material - Mounting Hardware
Locknut or Tapped Hole
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Dusttight Grips,Strain Relief, .54-.73", 3/4" Non-Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.