
Dust Tight Grip, Straight, Aluminum Body, Stainless Steel Grip, 7 in
Mfr # 073PG291204
Zoro # G600490253
product price: $61.65
/eaKey Features
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Cable Diameter
0.73 in - 0.97 in
Mesh Length
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
073PG291204
Zoro #
G600490253
UPC #
783585327808
Country of Origin
United States
Dimensions
Cable Diameter
0.73 in - 0.97 in
Mesh Length
7 in
Grip Thread Size
PG29
Recommended Knockout Hole Size
29 mm Threaded Hub
Details
Item
Dust Tight Grip
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Standards
UL Listed; CSA Certified; UL 94-HB; UL 94-V2
Application
Light Duty
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Hole
Performance
Environmental - Flammability - UL 94HB (Strand grip), UL 94V-2 (Fitting)
Environmental - Hazardous Locations - Suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C
Construction
Woven
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Dusttight Grips, Strain Relief, .24-.32",PG29 Non-Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.