
Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Steel, Square Shape
Mfr # 2492891
Zoro # G310998285
product price: $33.69
/eaKey Features
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2492891
Zoro #
G310998285
UPC #
80596035259
Country of Origin
China
Dimensions
Overall Width
4-3/8 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
6-7/8 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.