Zoro Homepage

Electrical Box, 33 cu in, Floor Box Type, 1 Gang, Cast Iron, Rectangular Shape

  • Mfr # FB4133

  • Zoro # G210474452


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Capacity
33 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Cast Iron
Length
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4133
Zoro #
G210474452
UPC #
783585696041
Country of Origin
China

Dimensions

Length
4-7/8 in
Overall Width
4 7/8 in
Opening Size
3-1/4 in
Conduit Size
(4) 1 in
Height
3 7/16 in
Overall Height
3 7/16 in
Overall Length
4 7/8 in
For Conduit Sizes
(4) 1 in

Details

Item
Electrical Box
Capacity
33 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Cast Iron
Box Shape
Rectangular
Color
Green
Standards
cULus Listed, UL 514
Number of 3/4 in Side Knockouts
0
Number of 1 in Side Knockouts
0
Number of 1 1/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Box Color
Green

Description

Floor Box, Cast Iron, Opening Size 3 1/4 in, Opening Shape Rectangular, Number of Gangs 1, Conduit Size (4) 1 in, Hole Dia. Not Applicable, Length 4 7/8 in, Width 4 7/8 in, Height 3 7/16 in, Capacity 33 cu in, Color Green, Standards cULus Listed, UL 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.