Zoro Homepage

Electrical Box, 36.5 cu in, Floor Box Type, 2 Gangs, Brass, Rectangular Shape

  • Mfr # FB4233

  • Zoro # G610769110


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Capacity
36.5 cu in
Box Type
Floor
Number of Gangs
2 Gangs
Material
Brass
Length
4-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4233
Zoro #
G610769110
UPC #
783585696065
Country of Origin
China

Dimensions

Length
4-13/16 in
Overall Width
4 15/16 in
Conduit Size
(6) 3/4 in
Opening Size
4-1/4 in
Height
3-3/8 in
Overall Length
8 1/8 in
Overall Height
3 3/8 in
For Conduit Sizes
(6) 3/4 in

Details

Item
Electrical Box
Capacity
36.5 cu in
Box Type
Floor
Number of Gangs
2 Gangs
Material
Brass
Box Shape
Rectangular
Color
Green
Standards
cULus Listed, UL 514
Number of 1 1/4 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1 in Side Knockouts
0
Box Color
Green

Description

Floor Box, Cast Iron, Opening Size 4 1/4 in, Opening Shape Rectangular, Number of Gangs 2, Conduit Size (6) 3/4 in, Hole Dia. Not Applicable, Length 4 13/16 in, Width 8 1/16 in, Height 3 3/8 in, Capacity 36.5 cu in, Color Green, Standards cULus Listed, UL 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.