Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 39.5 cu in, Floor Box Type, 1 Gang, Brass, Rectangular Shape

  • Mfr # FB2421

  • Zoro # G410474450


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Capacity
39.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Length
4-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB2421
Zoro #
G410474450
UPC #
783585695921
Country of Origin
China

Dimensions

Length
4-13/16 in
Overall Width
4 13/16 in
Opening Size
3-1/4 in
Conduit Size
(2) 3/4 in, (2) 3/4 in to 1 1/4 in, (3) 1/2 in
Height
2-3/4 in
For Conduit Sizes
(2) 3/4 in, (2) 3/4 in to 1 1/4 in, (3) 1/2 in
Overall Length
6 in
Overall Height
2 3/4 in

Details

Item
Electrical Box
Capacity
39.5 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Box Shape
Rectangular
Color
Silver
Standards
cULus Listed, UL 514
Number of 1 1/4 in Side Knockouts
2
Number of 1/2 in Side Knockouts
3
Number of 3/4 in Side Knockouts
4
Number of 1 1/2 in Side Knockouts
0
Number of 1 in Side Knockouts
2

Description

Floor Box, Steel, Opening Size 3 1/4 in, Opening Shape Rectangular, Number of Gangs 1, Conduit Size (2) 3/4 in, (2) 3/4 in to 1 1/4 in, (3) 1/2 in, Hole Dia. Not Applicable, Length 4 13/16 in, Width 6 in, Height 2 3/4 in, Capacity 39.5 cu in, Color Silver, Standards cULus Listed, UL 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.