This item is Discontinued.
This item is Discontinued.
Electrical Box, 178.5 cu. in., Furniture Mount Box Type, 4, Stainless Steel (Discontinued)
Mfr #
HBLPHA4BSS
Zoro #
G3356552
UPC # 783585519562
Country of Origin Canada
Category Electrical Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBLPHA4BSS
Zoro #
G3356552
UPC #
783585519562
Country of Origin
Canada
Dimensions
Nominal Width
6-1/2"
Nominal Length
10-1/4"
Nominal Depth
3-1/2"
Details
Item
Electrical Box
Capacity
178.5 cu. in.
Box Type
Furniture Mount
Number of Gangs
4
Material
Stainless Steel
Color
Black
Standards
CSA
Number of 3/4" Back Knockouts
8
Hub Location
Discharge
Number of 1/2 In. Side Knockouts
0
Rated
Indoor
Number of 1/2 In. Back Knockouts
4
Number of Gang
4-Gang
Description
Electrical Box, Box Type Furniture Mount, Number of Gangs 4, Bracket Type -, Capacity 178.5 cu in, Material Stainless Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 3/4 In. Back Knockouts 8, - Hub Location, Rated Indoor, Nominal Depth 3 1/2 in, Nominal Length 10 1/4 in, Nominal Width 6 1/2 in, Color Black, Standards CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.