Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Brass, Furniture Feed Cover

  • Mfr # BRS2RCA

  • Zoro # G0574695


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cover Type
Furniture Feed
Overall Width
5-1/2 in
Material
Brass
Lid Style
Cover Cap
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRS2RCA
Zoro #
G0574695
UPC #
783585493039
Country of Origin
United States

Dimensions

Overall Width
5-1/2 in

Details

Item
Box Cover
Cover Type
Furniture Feed
Material
Brass
Lid Style
Cover Cap
Finish
Brass

Description

Brass Lift Cover Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.