
Electrical Box Cover, Rectangular, Steel
Mfr # S1R10FFDIV
Zoro # G000695111
product price: $28.15
/eaKey Features
For Box Shape
Rectangular
Finish
Natural
Overall Width
4-3/4 in
Material
Steel
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10FFDIV
Zoro #
G000695111
UPC #
783585548135
Country of Origin
United States
Dimensions
Overall Width
4-3/4 in
Details
Item
Box Cover
For Box Shape
Rectangular
Finish
Natural
Material
Steel
Color
Natural
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Furniture Feed Divider
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.