
Electrical Box Cover, Round, Cast Aluminum
Mfr # S1R4CVRGRY
Zoro # G100695059
product price: $307.80
/ea
Free Shipping & Returns
Key Features
For Box Shape
Round
Overall Length
4 in
Overall Width
6.30 in
Material
Cast Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R4CVRGRY
Zoro #
G100695059
UPC #
783585445984
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
6.30 in
Details
Item
Box Cover
For Box Shape
Round
Material
Cast Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Gray Powder Coat Cover
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Cover Assembly, Gray Powder Coat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.