CAD Drawings
Download CAD Files
Electrical Box Cover, Round, Non-Metallic
Mfr # PFBCBRA
Zoro # G0574561
CAD Available
product price: $38.29
/eaKey Features
CAD Drawing
Box Type
Floor
For Box Shape
Round
Overall Length
6-1/4 in
Overall Width
6-1/4 in
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFBCBRA
Zoro #
G0574561
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/4 in
Overall Width
6-1/4 in
Details
CAD Available
Yes
Item
Box Cover
Box Type
Floor
For Box Shape
Round
Material
Non-Metallic
Lid Style
Cover Cap
Color
Brown
Description
Cover And Flange For Plastic Floor Box P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.