Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Non-Metallic

  • Mfr # PFBCIA

  • Zoro # G0573697


product price: $37.45
/ea

Key Features

For Box Shape
Round
Overall Length
6-1/4 in
Overall Width
6-1/4 in
Material
Non-Metallic
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBCIA
Zoro #
G0573697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/4 in
Overall Width
6-1/4 in

Details

Item
Box Cover
For Box Shape
Round
Material
Non-Metallic
Color
Ivory

Description

Plastic Cvr.& Flange Ivy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.