
Electrical Box, Device Box Type, 1, Rectangular Shape
Mfr # SWB2
Zoro # G700701242
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Box Type
Device
Number of Gangs
1
Length
4.63 in
Overall Width
3 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWB2
Zoro #
G700701242
UPC #
783585412108
Country of Origin
Mexico
Dimensions
Length
4.63 in
Overall Width
3 in
Conduit Size
3/4 in
Height
2-1/4 in
Details
Item
Electrical Box
Box Type
Device
Number of Gangs
1
Box Shape
Rectangular
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Back Boxes, 1/2"NPT Feed-Thru, Explosion Proof Products, Cast Metal, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.