Zoro Homepage

Electrical Box Hardware, 1 Gang, Inline Box Type

  • Mfr # PB3IND

  • Zoro # G3132039


product price: $15.89
/ea

Key Features

Number of Gangs
1 Gang
Box Type
Inline
Color
Office White
Width
5.7 in
Series
PB3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3IND
Zoro #
G3132039
UPC #
-
Country of Origin
United States

Dimensions

Width
5.7 in
Nominal Width
5.700 in

Details

Item
Electrical Box Hardware
Number of Gangs
1 Gang
Box Type
Inline
Color
Office White
Series
PB3

Description

1 Gang Inline Device Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.