Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Under Cabinet Box Type, Stainless Steel

  • Mfr # RU170W

  • Zoro # G000702215


product price: $37.15
/ea

Key Features

Box Type
Under Cabinet
Material
Stainless Steel
Overall Width
3.6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU170W
Zoro #
G000702215
UPC #
883778112997
Country of Origin
China

Dimensions

Overall Width
3.6 in

Details

Item
Electrical Box
Box Type
Under Cabinet
Material
Stainless Steel
Color
White

Description

Hubbell Wiring Device Kellems, Under Cabinet Distribution Box, Slim,Non-Metallic, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.