
Electrical Box, Under Cabinet Box Type, Steel
Mfr # RU200W
Zoro # G700702119
product price: $46.39
/eaKey Features
Box Type
Under Cabinet
Material
Steel
Overall Width
3.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU200W
Zoro #
G700702119
UPC #
883778112959
Country of Origin
China
Dimensions
Overall Width
3.6 in
Details
Item
Electrical Box
Box Type
Under Cabinet
Material
Steel
Color
White
Description
Hubbell Wiring Device Kellems, Under Cabinet Distribution Box, For GFCI,Metallic, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.