Zoro Homepage

Electrical Box, Wall Box Type, 2 Gangs, Steel

  • Mfr # HBL985

  • Zoro # G900701837


product price: $22.69
/ea

Key Features

Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4.8 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL985
Zoro #
G900701837
UPC #
783585459752
Country of Origin
China

Dimensions

Overall Width
4.8 in
Overall Depth
4 in
Conduit Size
(2) 1/2 in, (2) 1/2 in to 3/4 in, (1)1 in, 1-1/4 in, 1-1/2 in, 2 in, (2) 1/2 in to 3/4 in

Details

Item
Electrical Box
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Color
Natural

Description

Hubbell Wiring Device Kellems, Boxes and Covers, Gangable Wall Box, 2-Gang, 4" Depth, 2" KOs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.