Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Premise-Trak(R), Caps

  • Mfr # PP1EC

  • Zoro # G1074315


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Fittings Sub-Category
Caps
Type
Miscellaneous Fittings
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1EC
Zoro #
G1074315
UPC #
783585090481
Country of Origin
United States

Dimensions

Height
0.84 in
Length
0.77 in
Width
1 in
Length (Straight Wireway)
0.77 in
Overall Width
3/4 in
Overall Length
1 in
Overall Height
3/4 in
Height (In.)
0.84
Width (In.)
1
Length (In.)
0.77

Details

Item
End Cap
Fittings Sub-Category
Caps
Type
Miscellaneous Fittings
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Series
Premise-Trak(R)
Material of Construction
PVC
Features
For Closing End of Raceway
Compatible with Product Type
Premise-Trak Raceways
Style
End Cap
Item Type
PP1 PremiseTrak (Latching) Series
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A

Description

End Cap, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Closing End of Raceway, Includes -, Overall Height 3/4 in, Overall Length 1 in, Overall Width 3/4 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.