Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, White, PVC, Base-Trak(R), Caps

  • Mfr # PB3ECA

  • Zoro # G1362584


product price: $7.45
/ea

Key Features

Fittings Sub-Category
Caps
Type
Miscellaneous Fittings
Color
Off White
For Use With
Base-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3ECA
Zoro #
G1362584
UPC #
783585310077
Country of Origin
United States

Dimensions

Length
2.02 in
Height
4.68 in
Width
1.72 in
Length (Straight Wireway)
2.02 in
For Raceway Height
1 3/4 in
Overall Length
2 in
Height (In.)
4.68
Raceway Width
4 1/2 in
Overall Height
1 3/4 in
Overall Width
4 3/4 in
Raceway Height
1 3/4 in
Width (In.)
1.72
For Raceway Width x Height
4 1/2 in x 1 5/8 in
Length (In.)
2.02
For Raceway Width
4 1/2 in

Details

Item
End Cap
Fittings Sub-Category
Caps
Type
Miscellaneous Fittings
Color
Off White
For Use With
Base-Trak(R) Raceway
Material
Non-Metallic
Includes
End Cap
Standards
CSA, UL Compliant
Compatible with Product Type
Base-Trak Raceways
Series
BaseTrak PB3
Features
For Closing End Of Pb3 Basetrak Raceway
Number of Channels
2, 3
Material of Construction
PVC
Mounting Style
Snap On
Item Type
PB2 and PB3 BaseTrak Series
Style
End Cap
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F
Application
End Cap
Industry Standard(s)
UL 5A

Description

End Cap, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Off White, Number of Channels 2, 3, Mounting Style Snap On, Compatible with Product Type Base-Trak Raceways, Features For Closing End Of Pb3 Basetrak Raceway, Includes End Cap, Overall Height 1 3/4 in, Overall Length 2 in, Overall Width 4 3/4 in, Standards CSA, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.