Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance End, Ivory, Steel, Ends

  • Mfr # HBL2010A2IV

  • Zoro # G2930347


product price: $13.15
/ea

Key Features

Series
2000, 2000A, MetalPlugTrak
Style
Entrance
Length
3.01 in
Color
Ivory
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2010A2IV
Zoro #
G2930347
UPC #
783585214207
Country of Origin
China

Dimensions

Length
3.01 in
Width
1.3 in
Height
1.49 in
Length (Straight Wireway)
3.01 in
Overall Height
1 1/2 in
For Raceway Height
1 1/4 in
For Raceway Width x Height
27/32 in x 1 5/16 in
For Raceway Width
3/4 in
Overall Width
3 in
Width (In.)
1.3
Overall Length
1 1/4 in
Height (In.)
1.49
Length (In.)
3.01

Details

Item
Entrance End
Series
2000, 2000A, MetalPlugTrak
Style
Entrance
Color
Ivory
Material
Steel
For Use With
PlugTrak Raceway
Includes
Entrance End Fitting
Standards
CSA, UL Listed
Fittings Sub-Category
End Fittings
Features
For Connecting HBL2000 Raceway with 1/2 in Conduit and Armored Cable Connectors
Mounting Style
Screw On, Snap On
Compatible with Product Type
PlugTrak Raceways
Material of Construction
Steel
Number of Channels
1
Raceway Type
tn/metalraceway
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Type
End Fittings
Item Type
HBL2000 Series

Description

Entrance End, Series 2000, 2000A, MetalPlugTrak, For Raceway Height 1 1/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 1 5/16 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type PlugTrak Raceways, Features For Connecting HBL2000 Raceway with 1/2 in Conduit and Armored Cable Connectors, Includes Entrance End Fitting, Overall Height 1 1/2 in, Overall Length 1 1/4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.