Zoro Homepage

SystemOne, Sub-Plate, Recessed Opening for (3) FSR IPS or Extron Single MAAP Series Adapter Plates, Controlled Single 20A, 125V Receptacle, Black

  • Mfr # S1SPEXT1C

  • Zoro # G200702244


product price: $88.15
/ea
Free Shipping & Returns

Key Features

For Box Shape
Round
Overall Length
4 in
Material
Aluminum
Color
Black
Cover Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1SPEXT1C
Zoro #
G200702244
UPC #
783585545622
Country of Origin
United States

Dimensions

Overall Length
4 in

Details

Item
Sub-Plate
For Box Shape
Round
Material
Aluminum
Color
Black
Cover Shape
Round

Description

Hubbell Wiring Device Kellems, Fire-Rated Poke-Throughts, 4" Series,SubPlate, Extron 3 MAAP and 20A 125V Receptacle, Controlled Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.